1 oz. Grease
1 oz. Grease
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 9744-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 OZ PLUMBERS GREASE
Specifications
- Application:
- Faucets
- Color Finish Name:
- Amber
- Depth:
- 2-3/4 in
- Height:
- 2 in
- Maximum Temperature:
- 325
- Product Type:
- Grease
- Size:
- 1 oz
- UPC:
- 038753306209
- Width:
- 1-3/4 in