10.3 Oz. 100% Silicone Caulk Clear
10.3 Oz. 100% Silicone Caulk Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% silicone
- Excellent resistance to weathering, including ozone, ultraviolet radiation and freeze/thaw conditions
- Bonds to porcelain, ceramic marble, fiberglass and most metals
- Safe for use on plastic, including ABS. Remains permanently elastic
- When fully cured, recognized by USDA for use in meat and poultry plants
- Available in clear and white sealants for high-performance sealing
- Meets Fed Spec TT-S-00230C Class A & TT-S-001543A Class A, Mil Spec 46106A, ASTM C920, FDA Regulation No 21 CFR 1772600
- Withstands temperatures from -60°F to 400°F
Specifications
- ASTM:
- ASTM C-920
- Application:
- Sealing
- Color Finish Name:
- Clear
- Depth:
- 2
- Height:
- 11
- Material:
- Silicone
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 10 oz
- UPC:
- 038753302362
- Width:
- 2-1/2