10 in. Plastic Strap Polybag
10 in. Plastic Strap Polybag
Product Details
Product Details
- Plastic Hanger Strap is used to hang pipe from joists or rafters
- Nail holes are 1/8" in diameter and spaced 3/4" apart
- Non-corrosive, non-conductive, polyethylene
- Fast and economical
- Quick and inexpensive way to hang pipe from joists or rafters; Strap has alternating (1/4 in. and 1/2 in. Dia) nail holes
- Rigorously tested and proven to last in many conditions
- Flexible and easy to work with
Documents
Specifications
- ASTM:
- ASTM D-5857
- Application:
- Pipe Support
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 038753339283
- Width:
- 3/4
- Work Load Limit:
- 20