2 in. No Caulk Plastic Stainless Steel Shower Drain
101 PNC Series 2 in. No Caulk Plastic Stainless Steel Shower Drain
Product Details
Product Details
- Designed for use with all preformed shower stall bases
- Drain is fixed to the drain pipe from above the shower base
- Ideal for slab construction
- Drain body is sealed to the shower base with a fiber and rubber washer
- 2 in. Schedule 40 DWV pipe is secured with a mechanically compressed gasket that does not require caulking
- Drain top accommodates 4-1/4 in. Universal Snap-Tite strainers
- Strainers available in a variety of designer finishes
- Can be used with 1-1/2 in. Schedule 40 DWV pipe and 1-1/2 in. or 2 in. Copper DWV pipe when caulking gasket is replaced
- Includes drain tightening wrench
Documents
Specifications
- Adjustable:
- No
- Collection:
- 101 PNC Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/2
- Grate Shape:
- Round
- Grate Style:
- Full
- IAPMO Listed:
- Yes
- Outlet Type:
- No Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753420844