2 in. Solvent Weld PVC Shower Drain in Polished Brass
102 Series 2 in. Solvent Weld PVC Shower Drain in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1152-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- For use with preformed shower bases
- Drain receptor base integrates the body locknut allowing easier installation of the drain body to the shower base
- 2-in. Sch. 40 DWV pipe solvent welds to the receptor base
- Drain top accommodates 4-1/4-in. Universal Snap-Tite strainers
- Strainers available in a variety of designer finishes
Documents
Specifications
- Collection:
- 102 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4
- Grate Shape:
- Round
- Outlet Type:
- Solvent Weld
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753420479