1/2 in. Plastic Half Pipe Clamp with Nail
1/2 in. Plastic Half Pipe Clamp with Nail
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 45000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ribbed design insulates against water line noise
- Non corrosive
- Made of high impact polypropylene plastic
- Rust resistant nails
- Can be used on hydronic systems
- UPC listed
- 1/2 in. half pipe clamp with barbed nail
- Fits 1/2 in pipes
- Ideal for securing tubes to mounting surfaces
- For use with copper, PEX and CPVC piping
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 1-1/2 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 3/8 in
- Material:
- Plastic
- Product Type:
- Half Clamp, Nail
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753339009
- Width:
- 1 in