1/2 in. Plastic Hanger
1/2 in. Plastic Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 5600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® CTS J-Hooks provide a fast, easy and economical way to secure supply line piping
- Allows for expansion and contraction of piping system
- Nails flush against a wall or stud
- Made of high impact ABS
- 50 lbs. safe working load
- Provide fast, easy and economical way to secure supply line piping
Specifications
- Application:
- CPVC Pipe, CTS Pipe, PEX
- Depth:
- 9 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 1/4 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- High Impact ABS
- Product Type:
- J Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753337500
- Width:
- 1-1/4 in
- Work Load Limit:
- 50 lb