1/2 in. Plastic Pipe Clamp
1/2 in. Plastic Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® insulating pipe clamps are designed to eliminate pipe notching and wrapping when running water lines through framing
- Temperature range of 0°F to 180°F
- Ribbed design allows faster cooling and pipe expansion and contraction
- 1/2 in insulating suspension pipe clamp
- Ideal for securing tubes to mounting surfaces
- Clamp isolates pipe from stud and reduces noise
- Versatile design ensures easy use when clamping a hanger pipe
- For use with copper, PEX and CPVC piping
- Made of durable, corrosion resistant polypropylene
- Can be used on hydronic systems
Documents
Specifications
- Application:
- Copper Pipe, CPVC Pipe, PEX Pipe
- Color Finish Name:
- Grey
- Depth:
- 1-1/2 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Pipe Clamp
- UPC:
- 038753339504
- Width:
- 2-1/2 in