1/2 in. Polypropylene Insulating Suspension Pipe Clamp
1/2 in. Polypropylene Insulating Suspension Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 30000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® standard pipe clamp allows fast and easy installation of all types of copper tube size (CTS) and drain, waste and vent (DWV) sized piping
- 1/2 in standard pipe clamp
- Fits 1/2 in pipes
- For use with copper, CPVC and PEX piping
- Secures tube to mounting surface
- Pre-loaded nail provides fast and easy installation
- Clamp isolates pipe from stud and reduces noise
- Ribbed design allows pipe to cool faster and expand/contract freely
- Made of high impact polypropylene plastic
- Can be used on hydronic systems
Specifications
- Application:
- Copper Pipe, CPVC Pipe, PEX Pipe
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Standard Pipe Clamp
- UL Listed:
- No
- UPC:
- 038753339405
- Weight:
- 0.1 lb