Single Lever F1807 PEX Washing Machine Outlet Boxes, Standard Pack
Quadtro® Single Lever F1807 PEX Washing Machine Outlet Boxes, Standard Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
- InLock and load-in valve mounting system for quick and easy positioning
- Unique, easily installed and removed test cap that does not fall into drain
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1807
- Collection:
- Quadtro®
- Connection Size:
- 1/2
- Depth:
- 3-5/8 in
- Height:
- 7-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- UL Listed:
- No
- UPC:
- 038753385471
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8-3/4 in