120 µm Sand Cloth
120 µm Sand Cloth
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1512-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Use for deburring and roughing copper tubing or plastic pipe
- 120 Grit Abrasive
- 1-1/2 in Width
- Packaged on rolls in handy dispenser box or carded to keep abrasive clean when storing
- Sandcloth backing is covered 100% with a tough aluminum oxide abrasive
- Fast cleaning and long life
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Application:
- Deburring
- Depth:
- 4-3/4 in
- Length:
- 10 yd
- Material:
- Aluminum Oxide
- Product Type:
- Sand Cloth
- Size:
- 30 ft
- UPC:
- 038753313177
- Width:
- 1-1/2 in