4-1/4 in. Stainless Steel Snap-In Strainer in Polished Brass - PVD
129 Series 4-1/4 in. Stainless Steel Snap-In Strainer in Polished Brass - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4032-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oatey® universal 4-1/4 in. snap-tite designer finish strainers are designed to provide a decorative finish to residential shower drains with any 4-1/4 in. round drain top
- Will coordinate with most popular faucet finishes to complement any glamour bathroom suite
Documents
Specifications
- Collection:
- 129 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass - PVD
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- Height:
- 4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Style:
- Snap-In
- UPC:
- 038753421377