F1807 PEX Connection Ice Maker Supply Box
12K® F1807 PEX Connection Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Preloaded nails
- Right or left hand installation
- Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
- Valves comply with requirements of NSF 61, Section 9
- No support bracket needed
- Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
- Faceplate Dimensions: 5"W x 6"H
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- High Impact Polystyrene
- Collection:
- 12K®
- Fire Rated:
- No
- Height:
- 4
- Length:
- 2-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 2-1/2 in x 3-1/4 in x 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753391380
- Water Hammer Arrestor Included:
- No
- Width:
- 3-1/4