13 x 13 in. Plastic Tub Box
13 x 13 in. Plastic Tub Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Tub box shall be used in concrete slabs, wood floors and multi-story flooring to create access to bathtub plumbing
- Tub box shall have knockouts to extend pip through
- Forms a clean cavity in a concrete slab so trap can be easily connected to drain system
- Made of high impact polystyrene
- Built in cut-out for up to 2" schedule 40 drain
- Colors available: Black
Documents
Specifications
- Box Material:
- Plastic
- Depth:
- 6-1/2
- Fire Rated:
- No
- Height:
- 7-1/2
- Length:
- 13
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 13 in x 13 in x 7-1/2 in
- Supply Box Connection Type:
- Standard
- UL Listed:
- No
- UPC:
- 038753340807
- Water Hammer Arrestor Included:
- No
- Width:
- 13