2 - 3 in. Threaded Plastic Oil Rubbed Bronze Shower Drain

You last purchased this on
 
Oatey®

130 Series 2 - 3 in. Threaded Plastic Oil Rubbed Bronze Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

130 Series 2 - 3 in. Threaded Plastic Oil Rubbed Bronze Shower Drain

  • Fast #
  • Part #O42398
  • Item #3715322
  • Manufacturer Part #42398
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • They include a beauty tile ring that protects grout
  • Drains are available in gray PVC and ABS.
  • 2" or 3" PVC drain with square rubbed bronze Snap-Tite strainer
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Drain
Collection:
130 Series
Color Finish Name:
White
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Oil Rubbed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Height:
1-1/4 in
Material:
Plastic
Material Type:
PVC
Origin:
Global
Outlet Type:
Threaded
Product Type:
PVC
Size:
3 in
Weight:
1.05 lb
Width:
5-3/4 in