2 in. ABS Shower Drain in Polished Stainless Steel
130 Series 2 in. ABS Shower Drain in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
- Drains are available in gray PVC and ABS.
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- ASTM:
- ASTM D-2665, ASTM D-2661
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2015
- Collection:
- 130 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Base Height:
- 2-19/20 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753422619