This product requires certification to purchase.

4-27/50 in. Stainless Steel Snap-In Strainer in Matte Black

Oatey®

130 Series 4-27/50 in. Stainless Steel Snap-In Strainer in Matte Black

  • Fast #
  • Part #O42419
  • Item #9662638
  • Manufacturer Part #42419
4.7 out of 5 Customer Rating
Brand image
Oatey®

130 Series 4-27/50 in. Stainless Steel Snap-In Strainer in Matte Black

  • Fast #
  • Part #O42419
  • Item #9662638
  • Manufacturer Part #42419
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square, matte black snap-in shower strainer
  • Compatible with 130 series drains
  • Oatley® 130 series accessories are designed for use with 130 series shower drains, providing a decorative finish to shower drain installations
  • This Oatley® testable 130 series drain square can be used with tile or marble showers where a shower pan liner is used
  • Choose from square or round configurations, snap-in or screw-in, and polished stainless steel, brushed nickel, oil rubbed bronze or matte black finish options
  • Oatley® products have earned the trust of plumbing professionals for over 100 years
  • Includes a beauty tile ring that protects grout and caulk lines
  • For warranty product details, refer to the Oatley limited warranty document
  • Requires Certification

Specifications

Collection:
130 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-27/50 in
Drain Component Type:
Strainer
Drain Type:
Shower Drain
Material:
Stainless Steel
Strainer Style:
Snap-In
UPC:
038753424194