4-37/100 in. Screw-In Stainless Steel Strainer in Matte Black
130 Series 4-37/100 in. Screw-In Stainless Steel Strainer in Matte Black
Product Details
Product Details
- Round, matte black screw-in shower strainer
- Compatible with 130 series drains
- Oatley® 130 series accessories are designed for use with 130 series shower drains, providing a decorative finish to shower drain installations
- This Oatley® Testable 130 series drain square can be used with tile or marble showers where a shower pan liner is used
- Choose from square or round configurations, snap-in or screw-in, and polished stainless steel, brushed nickel, oil rubbed bronze or matte black finish options
- Oatley products have earned the trust of plumbing professionals for over 100 years
- Includes a beauty tile ring that protects grout and caulk lines
- For warranty product details, refer to the Oatley limited Warranty document
Documents
Specifications
- Collection:
- 130 Series
- Diameter:
- 4-37/100 in
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- Material:
- Stainless Steel
- Material Type:
- 304
- Strainer Style:
- Screw-In
- UPC:
- 038753424200