5-9/10 in. Nickel Screw-In Strainer and Ring in Brushed Nickel
130 Series 5-9/10 in. Nickel Screw-In Strainer and Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout
- Drains are available in gray PVC and ABS
- Reversible clamping collar adds 1 in. of height and contains double weep holes and weep channels to optimize and ensure drainage
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Barrel Thread:
- 2 in NPSM
- Collection:
- 130 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-9/10
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- Height:
- 2-49/50
- IAPMO Listed:
- Yes
- Length:
- 5-9/10
- Material:
- Nickel
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Strainer Style:
- Screw-In
- UPC:
- 038753423319