This product requires certification to purchase.

Oatey®

130 Series

  • Fast #
  • Part #O42393
  • Item #3715315
  • Manufacturer Part #42393
4.2 out of 5 Customer Rating
Brand image
Oatey®

130 Series

  • Fast #
  • Part #O42393
  • Item #3715315
  • Manufacturer Part #42393
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 420
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low-profile design allows for installation in tight spaces
  • Drain body solvent welds over 2" or inside 3" Sch. 40 DWV pipe
  • Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts
  • 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment
  • Weep holes in the drain assembly allow drainage from the pan liner
  • Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes
  • Requires Certification

Specifications

Collection:
130 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Component Type:
Strainer
Fits Pipe Size:
2 in - 3 in
Material:
Plastic
Material Type:
ABS
Outlet Type:
Solvent Weld
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Style:
Screw-In
Trim Ring:
No
UPC:
038753423937