Three-Quarters Stainless Steel Round Screw-In Shower Strainer in Brushed Nickel
130 Series Three-Quarters Stainless Steel Round Screw-In Shower Strainer in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 2736-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
- Drains are available in gray PVC and ABS.
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Barrel Thread:
- 2 in NPSM
- Collection:
- 130 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Grate Style:
- Three-Quarters
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038753423340