4 in. Sweat Brass and Copper Replacement Ball Valve
4 in. Sweat Brass and Copper Replacement Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply line to quick closing valves
- Box made of high impact polystyrene
- 2 support brackets
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass, Copper
- NSF Certified:
- No
- Product Type:
- Replacement Ball Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 038753391762
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve