2 in. Solvent Weld Plastic Stainless Steel Shower Drain
151 Series 2 in. Solvent Weld Plastic Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1152-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The low profile design allows for installation in tight spaces
- Two part drain is designed for use with built-up showers that require a hot mop membrane
- Drains include a 3-1/4 in. Crown ring set
- Options include cast iron or plastic variations with threaded, no-caulk or solvent weld connections
Documents
Specifications
- Collection:
- 151 Series
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Round
- Outlet Type:
- Solvent Weld
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753422114