16 in. Oval Bathtub Protection
16 in. Oval Bathtub Protection
Frequently Purchased Together
Product Details
- Designed with pads on bottom to absorb shock and prevent scratches or dents
- Fits left and right hand drain tubs
- Made of durable high impact plastic
- Oval shape
- Colors Available: Black
- Fits tubs 16" in depth
- Easy assembly right out of the package
Specifications
- Color:
- Black
- Color Finish Name:
- Black
- Depth:
- 16 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- Origin:
- Domestic
- Product Type:
- Bathtub Protection
- Shape:
- Oval
- Size:
- 16 in
- Width:
- 44 in