16 in. - 26 in. Sliding Bracket
16 in. - 26 in. Sliding Bracket
Product Details
Product Details
- Extendable in-wall bracket
- For mounting pipes, electrical boxes and conduit between studs
- Spans from 16 in. to 26 in.
- Suitable for use in metal or wood stud walls and floor joists
- Slide to set at needed depth to accommodate stud width – no measuring or cutting required
- Durable steel construction
- Break apart design (packaged in connected pairs)
- 50-pack
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Color Finish Name:
- Unfinished
- Depth:
- 4-441/500
- Height:
- 66/125
- Length:
- 4-441/500
- Material:
- Steel
- Product Type:
- Bracket
- Type:
- O34331
- UPC:
- 038753493992
- Width:
- 17-181/500