16 oz. Dark Thread Cutting Oil

Part #O30203  |  Item #528152  |  Manufacturer Part #30203

$22.10 EACH

Size:

16 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for use with high-RPM machine operations for threading steel and brass pipe
  • Special mixture of sulfonated and chlorinated oils provides high film strength
  • Keeps machines running cooler and extends the life of your dies
  • Protection helps make sharp clean threads. Formulated for hand thread cutting machines. No offensive odors
  • Anti-mist and non-staining formula is not affected by weather
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Application: Lubricants

CARB OTC LEED Compliant: No

Height: 9 in

Material: Petroleum Hydrocarbon Mixture

Maximum Temperature: 100

Product Type: Cutting Oil

Size: 16 oz

Weight: 1.05