16 oz. Fast Set CPVC Orange Pipe Cement
Orange Lava™ 16 oz. Fast Set CPVC Orange Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for cut-in applications where available downtime is limited
- For commercial hot and cold water systems up to 200°F / 93°C
- Approved for Flowguard Gold® and Corzan® CPVC Piping Systems
- Flowguard Gold® and Corzan® are registered trademarks of The Lubrizol Corporation
Specifications
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Orange Lava™
- Color:
- Orange
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz
- UPC:
- 038753321677