16 oz. Medium Set PVC Grey Pipe Cement
16 oz. Medium Set PVC Grey Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- United Elchem 1700 Series PVC Heavy Duty Gray Cement is formulated for use on all schedules and classes of PVC pipe and fittings up to 12" diameter with interference fit, or up to 18" for non-pressure.
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Thick formula fills gaps in large diameter pipe and pipe and fittings, loose fitting joints
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Recommended for water, pressure pipe and DWV
- Meets ASTM D2564
Documents
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Grey
- Melting Temperature:
- 40 - 105 F
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Medium Set
- Size:
- 16 oz
- UPC:
- 083675017467