16 oz. Heavy Duty Industrial Gray CPVC Pipe Cementt
EP42 16 oz. Heavy Duty Industrial Gray CPVC Pipe Cementt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra violet indicator allows for quick and easy inspection of dry fit joints with any UV light source
- Heavy-bodied solvent cement formulated for use on PVC and CPVC piping systems requiring chemical resistance to caustics, including hypochlorite, mineral acids and aqueous salt solutions
- Resistant to caustics and hypochlorites up to 15% solution. Refer to EP 42 Chemical Resistance Chart for compatibility prior to using with chemcial solutions
Specifications
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- No
- Collection:
- EP42
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 16 oz
- UPC:
- 038753303284