This product requires certification to purchase.

16 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement

Oatey®

16 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement

  • Fast #
  • Part #O31130
  • Item #6980
  • Manufacturer Part #31130
5 out of 5 Customer Rating
Brand image
Oatey®

16 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement

  • Fast #
  • Part #O31130
  • Item #6980
  • Manufacturer Part #31130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Medium viscosity easily fills gaps and provides more working time
  • Requires Certification

Specifications

ASTM:
ASTM F-493
CARB OTC LEED Compliant:
Yes
Color:
Orange
IAPMO Listed:
Yes
Maximum Temperature:
110
Minimum Temperature:
-15
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
CPVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
16 oz
UPC:
038753311302