16 oz PVC Purple Primer
16 oz PVC Purple Primer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
- Purple tint ensures piping has been primed prior to solvent cement application
- Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40/80
- For use in areas where plumbing code calls for verification that a primer has been used
Specifications
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- Color:
- Purple
- Color Finish Name:
- Purple
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz