This product requires certification to purchase.

16 oz. Stainless Steel Cement Can

Oatey®

16 oz. Stainless Steel Cement Can

  • Fast #
  • Part #O31306
  • Item #928682
  • Manufacturer Part #31306
5 out of 5 Customer Rating
Brand image
Oatey®

16 oz. Stainless Steel Cement Can

  • Fast #
  • Part #O31306
  • Item #928682
  • Manufacturer Part #31306
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard replacement can
  • Intended for use with Oatey solvent cements, primers and cleaners
  • Stainless steel material
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Documents


Specifications

Application:
CPVC, PVC, ABS
Capacity:
16 oz
Height:
3 in
Length:
3-1/4 in
Material:
Stainless Steel
Product Type:
Cement Can
Size:
16 oz
UPC:
038753313061
Width:
3-3/8 in