This product requires certification to purchase.

16 oz. Heavy Duty Fast Set Gray PVC Pipe Cement

Oatey®

16 oz. Heavy Duty Fast Set Gray PVC Pipe Cement

  • Fast #
  • Part #O31121
  • Item #451621
  • Manufacturer Part #31121
4.8 out of 5 Customer Rating
Brand image
Oatey®

16 oz. Heavy Duty Fast Set Gray PVC Pipe Cement

  • Fast #
  • Part #O31121
  • Item #451621
  • Manufacturer Part #31121
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Formulated for quick installation of irrigation pipe and fittings
  • Builds up for large diameter installations
  • Fills gaps in large diameter pipe and loose fitting joints
  • Recommended for potable water, pressure pipe, conduit and DWV
  • Requires Certification
Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color
Grey
Set Time
Fast Set
Warranty & Product Information
ASTM
ASTM D-2235, ASTM D-2564, ASTM F-493
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
SCAQMD Compliant
No
UPC
038753311210