Single Lever Turn Brass Ball Valve Copper Washing Machine Supply Box
Single Lever Turn Brass Ball Valve Copper Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows left or right hand drain.
- 2 metal support brackets.
- 2" drain opening - rubber coupling, solvent weld or threaded.
- Box made of 20 gauge steel.
- Box Dimensions: 9"W x 6-1/8"H x 3-1/16"D.Faceplate
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Steel
- Fire Rated:
- No
- Height:
- 6-1/8 in
- Length:
- 3-1/16 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/16 in x 9 in x 6-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- PVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753389820
- Water Hammer Arrestor Included:
- No
- Width:
- 9 in