1/4 - 3/8 in. Toilet Flange Extender Kit
Set-Rite® 1/4 - 3/8 in. Toilet Flange Extender Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 462-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extension kit provides the user the ability to easily extend the flange surface above the finished floor for optimum sealing with a standard wax ring
- Corrects an improper flange height from 1/4" - 3/8" during repair and remodels
- Use on existing PVC, ABS, Cast iron and stainless steel ringed flanges
- Spacers can be combined to meet the desired height
- Foam rubber gasket seals the spacers to the new flange
- 6 recessed screw holes to secure the flange to the floor
- Includes six 2.5 in self tapping screws
- UPC listed solution
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Set-Rite®
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 1/4 in - 3/8 in
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1 in x 1/8 in
- IAPMO Listed:
- Yes
- Test Cap Included:
- No
- UPC:
- 038753434049