This product requires certification to purchase.

Wax Ring for 2 in. Wall Hung Urinals

Oatey®

Wax Ring for 2 in. Wall Hung Urinals

  • Fast #
  • Part #O31187
  • Item #1390022
  • Manufacturer Part #31187
5 out of 5 Customer Rating
Brand image
Oatey®

Wax Ring for 2 in. Wall Hung Urinals

  • Fast #
  • Part #O31187
  • Item #1390022
  • Manufacturer Part #31187
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Urinal wax ring has a urethane sponge to provide resiliency
  • Requires Certification

Documents


Specifications

Extra Wax:
No
Hardware Included:
No
Material:
Petroleum Wax
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
2 in
UPC:
038753311876
With Horn:
No