This product requires certification to purchase.

1/4-Turn Viega PEX Press Washing Machine Outlet Box, Contractor Pack

Oatey®

Quadtro® 1/4-Turn Viega PEX Press Washing Machine Outlet Box, Contractor Pack

  • Fast #
  • Part #O38338
  • Item #7053765
  • Manufacturer Part #38338
4 out of 5 Customer Rating
Brand image
Oatey®

Quadtro® 1/4-Turn Viega PEX Press Washing Machine Outlet Box, Contractor Pack

  • Fast #
  • Part #O38338
  • Item #7053765
  • Manufacturer Part #38338
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® Quadtro® Viega Pex Press Washing Machine Outlet Boxes are available for commercial and residential applications that require supply valves and waste drain recessed into the wall.
  • Easy to remove knockout, Patent Pending Hammer Valves
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Requires Certification

Documents


Specifications

Collection:
Quadtro®
Depth:
9-1/2 in
Height:
1-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Viega PEX Press
Supply Box Type:
Washing Machine
UPC:
038753383385
Water Hammer Arrestor Included:
No
Width:
9 in