1/4 in. Brass PEX Expansion Water Hammer Arrestor
1/4 in. Brass PEX Expansion Water Hammer Arrestor
Product Details
Product Details
- Valve for Washing Machine
- Connection Type: 1960
- Side Handle, Left Side
- Hammer
Specifications
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753393384