1 in. Aluminum 18 x 18 in. Roof Flashing
No-Calk® 1 in. Aluminum 18 x 18 in. Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Oatey® Aluminum No-Calk® Roof Flashings are manufactured with an 18" x 18" rustproof stamped aluminum base for commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe
- For pitch from 0-40°
- Rated 180°F continuous heat and Approved for type B installations
- Rustproof stamped soft aluminum base allows for easy shaping of flashing
- Self-sealing collar slides over pipe and requires no caulking
- Do not use petroleum based products or paint on flashing collar or plastic base
- Not for hot-mopped or built-up roofs
- For warranty product details, refer to the Oatey® limited warranty document
Specifications
- Collection:
- No-Calk®
- GSA Approved:
- No
- Heat Rating:
- 180
- Height:
- 2
- IAPMO Listed:
- Yes
- Pipe Diameter:
- 1
- Roof Degree Pitch:
- 0-40°
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 18 in x 18 in
- Roof Numerical Pitch:
- 10/12
- Size:
- 18 in x 18 in
- UPC:
- 038753118338