18 in. Aluminum Water Heater Pan
18 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18" aluminum water heater pans without hole, without adapter can be installed under gas or electric water heaters to protect from water damage
- Manufactured from .032 prime aluminum
- Meets requirements of southern building code
- Pan depth is minimum 2.5 in
- For warranty product details, refer to the Oatey limited warranty document
Documents
Specifications
- Depth:
- 2-1/2
- Diameter:
- 18
- Drain Location:
- Side
- Hardware Included:
- No
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Rust Resistant:
- No
- Shape:
- Round
- UPC:
- 038753340906