This product requires certification to purchase.

18 in. Plastic Water Heater Pan

Oatey®

18 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34160
  • Item #928575
  • Manufacturer Part #34160
3.5 out of 5 Customer Rating
Brand image
Oatey®

18 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34160
  • Item #928575
  • Manufacturer Part #34160
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
  • Recommended for electric water heater
  • Meets requirements of Southern Building Code
  • Will not rust or corrode
  • Pre-drilled to accommodate fittings
  • Package Quantity: 12
  • Includes CPVC fitting
  • Oatey® Plastic Water Heater Pan with 1" CPVC Fitting can be installed under electric water heaters to protect from water damage
  • Available with 1-½” PVC drain fittings to allow for connection to indirect drain
  • Requires Certification

Documents


Specifications

Depth:
2-1/2
Diameter:
18
Drain Location:
Side
Drain Opening:
1
Height:
20
Material:
Plastic
Material Type:
Polymer
Shape:
Round
Thickness:
0.0625 in
UPC:
038753341606
Width:
20