2 - 3 in. PVC Drain with 4 in. Nickel Alloy Strainer
2 - 3 in. PVC Drain with 4 in. Nickel Alloy Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 2" or inside 3" Schedule 40 DWV pipe, offering flexibility for a range of plumbing installations
- Includes a 4-inch stainless steel (nickel alloy) strainer that resists rust and maintains appearance in wet environments
- Standard height
Documents
Specifications
- Adjustable:
- Yes
- Depth:
- 4 in
- Diameter:
- 5-9/10 in
- Drain Base Height:
- 2-3/10 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 3 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Stainless Steel
- Grate Diameter:
- 5-19/100 in
- Grate Shape:
- Round
- Material Type:
- PVC
- Outlet Type:
- Solvent Weld
- Type:
- O42874