2 - 3 in. Threaded Plastic Black Shower Drain
2 - 3 in. Threaded Plastic Black Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® 130 Series Shower Drain For Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used.
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 4-1/4
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 038753422183