This product requires certification to purchase.

2 in. ABS DWV J Hook in Black

Oatey®

2 in. ABS DWV J Hook in Black

  • Fast #
  • Part #O33756
  • Item #4239573
  • Manufacturer Part #33756
4 out of 5 Customer Rating
Brand image
Oatey®

2 in. ABS DWV J Hook in Black

  • Fast #
  • Part #O33756
  • Item #4239573
  • Manufacturer Part #33756
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pre-loaded nails in stem
  • Diagonal nail path for use in tight applications
  • Locking finger for tight hold at any angle, including inverted
  • Additional holes allow securing with cable ties or other fasteners
  • Made of black and white ABS
  • Temperature range: -40°F - 180°F
  • UPC listed
  • Fits 2 in. pipes
  • 7 in. length
  • For use with schedule 30 and schedule 40 PVC piping
  • Requires Certification

Documents


Specifications

Application:
Drains, Vent, Wastewater
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
2 in
Length:
7 in
Material:
Plastic
Material Type:
High Impact ABS
Product Type:
J Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UL Listed:
No
UPC:
038753337562
Work Load Limit:
50 lb