2 in. Brass Cleanout Plug
2 in. Brass Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 10080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 1-1/2 in countersunk and tapped
- 2 in countersunk and tapped
- 2-1/2 in countersunk and tapped
- 3 in countersunk and tapped
- 3-1/2 in countersunk and tapped
- 4 in countersunk and tapped
Documents
Specifications
- Application:
- Residential
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753427416
- Weight:
- 0.25