2 in. Polypropylene Insulating Suspension Pipe Clamp
2 in. Polypropylene Insulating Suspension Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 6000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatley® half clamp suspension pipe clamps eliminate contact between the pipe and framing surface to reduce the transmission of water line noise
- Ribbed design allows faster cooling and pipe expansion and contraction
- Can be used on hydronic systems
- UPC listed
Documents
Specifications
- Application:
- Hydronic Heating
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Suspension Pipe Clamp
- UL Listed:
- No
- UPC:
- 038753339580
- Weight:
- 0.02 lb
- Width:
- 3-1/4 in