2 in. Push On PVC Cleanout
2 in. Push On PVC Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 6480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey Plastic 2 inch Snap-In Cleanout Assemblies are designed for easy access to the drain line for cleaning.
- 2 inch in diameter.
- Made of PVC material.
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Snap-in
- Plug Included:
- No
- Product Type:
- Assembly
- UPC:
- 038753438191