This product requires certification to purchase.

6-3/10 x 9-1/5 x 3-69/100 in. Washing Machine Solvent Weld Supply Box

Oatey®

6-3/10 x 9-1/5 x 3-69/100 in. Washing Machine Solvent Weld Supply Box

  • Fast #
  • Part #O38987
  • Item #928404
  • Manufacturer Part #38987
3.6 out of 5 Customer Rating
Brand image
Oatey®

6-3/10 x 9-1/5 x 3-69/100 in. Washing Machine Solvent Weld Supply Box

  • Fast #
  • Part #O38987
  • Item #928404
  • Manufacturer Part #38987
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of 20 gauge steel
  • Nailplate support brackets
  • Box dimensions: 5-1/2 in.W x 5 in.H x 2-1/2 in.D
  • Faceplate interior dimensions: 5 in.W x 5 in.H
  • Faceplate exterior dimensions: 6-3/4 in.W x 6-3/4 in.H
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
Box Material:
Steel
Depth:
3-69/100 in
Gauge (metal):
20 ga
Height:
3-69/100 in
Length:
6-3/10 in
Overall Box Size:
6-3/10 in x 9-1/5 in x 3-69/100 in
Supply Box Connection Type:
Solvent Weld
Supply Box Type:
Washing Machine
UPC:
038753389875
Water Hammer Arrestor Included:
No
Width:
9-1/5 in