2 in. PVC Horizontal Adjustable Urinal Flange Kit
2 in. PVC Horizontal Adjustable Urinal Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Horizontal mounting slots accommodate urinals with 3 1/2" to 7" mount centers
- Kit includes all bolts, nuts, washers and gaskets
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Flanges
- Closet Flange Connection Type:
- Solvent Weld
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Height:
- 2
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 2 in
- Test Cap Included:
- No
- UPC:
- 038753435411
- Width:
- 7