2 in. PVC Horizontal Spigot Urinal Flange Kit
2 in. PVC Horizontal Spigot Urinal Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features horizontal mounting slots
- Kit includes all bolts, nuts, washers and gaskets
Specifications
- Application:
- Flanges
- Color Finish Name:
- White
- Fits Pipe Size:
- 3-1/2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Size:
- 2 in
- Test Cap Included:
- No
- UPC:
- 038753435435
- Width:
- 7-1/2 in